BioPharm Silicone Precision Tubing Links for FH100 Series pumps and dispensers

Ensure optimal performance and repeatability with BioPharm Silicone Precision Tubing Links. Platinum-cured and manufactured to exacting specifications.

 View more versions of this product

Catalog No. 13-310-826

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    For Use With (Equipment) FH100 and FH100D
    Diameter (Metric) Inside 3.2mm
    Diameter (English) Inside 1/8 in.
    Acids Not recommended
    Alkalies Not recommended
    Classification USP Class VI. FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP)
    Organic Solvents Not recommended
    Length (Metric) 41cm
    Type Silicone (Platinum-cured)
    Pressure Excellent
    Vacuum Good
    Viscous Fluids Good
    Gas Permeability CO2: 25,147; H2: ----; O2: 4715; N2: 2284
    Cleaning Procedure Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. To autoclave: coil loosely in nonlinting cloth or paper; autoclave at 121°C (250°F), 1 bar (15 psi) for 30 minutes.
    Tubing Size 16
    Sterile Excellent
    Color Translucent, clear to light amber
    Formulation BioPharm Silicone
    Length (English) 16 in.
    Flow Rate 6.5 to 550mL/min.
    Temperature Range (English) -75° to +450°F
    Temperature Range (Metric) -60° to +232°C
    Includes 12/pk
    Thickness (Metric) Wall 1.6mm
    Advantages Ultra-smooth inner surface minimizes particle entrapment. Lower absorption; excellent biocompatibility; no leachable additive, DOP, or plasticizers. Very low extractables. Odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Weather, ozone, corona, and radiation resistant.
    Limitations Do not use with concentrated solvents, oils, acids. Relatively high gas permeability.
    Composition Thermal set rubber. Siloxane polymers and amorphous silica. Excellent compression strength. Soft material; flexible.

    Ensure optimal performance and repeatability with Thermo Scientific™ BioPharm Silicone Precision Tubing Links for FH100 Series pumps and dispensers. Platinum-cured and manufactured to exacting specifications to optimize accuracy and provide enhanced tubing life with better performance.

    • Tested and quality-assured to operate in Thermo Scientific peristaltic pumps
    • Ultra-smooth inner surface minimizes particle entrapment
    • Very low extractables with documented biocompatibility for sensitive applications
    • Ideal for lab, biotech, and pharmaceutical applications
    • Supplied in 41cm (16in.) long pieces; 12 per package
    • Provides optimized performance for dosing and dispensing applications
    • Retention collars ensure tube loading is correct
    • Eliminate pull-through in critical high performance applications
    • Use tube fittings provided with each pack of links for easy installation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit