Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine
Used in a wide range of mammalian cell culture applications. BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine is suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cellls and is manufactured in accordance with cGMP regulations.
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | DMEM Media |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Catalog Number | Mfr. No. | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
BW12-709F
|
Lonza™
12709F |
Glucose | No Glutamine | 500 mL | DMEM Media | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW12-733Q
|
Lonza™
12733Q |
Glucose | No Glutamine, No Sodium Pyruvate | 10000 mL | DMEM Media | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW12-733F
|
Lonza™
12733F |
Glucose | No Glutamine, No Sodium Pyruvate | 500 mL | DMEM Media | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
BW12-614Q
|
Lonza™
12614Q |
Glucose | No Glutamine | 10000 mL | DMEM Media | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW12-917F
|
Lonza™
12917F |
Glucose | No Glutamine, No Phenol Red | 500 mL | DMEM Media | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW12614Q12
|
Lonza™
12614Q/12 |
Glucose | No Glutamine | 12 × 1 L | DMEM Media | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
BW12-614F
|
Lonza™
12614F |
Glucose | No Glutamine | 500 mL | DMEM Media | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW12604F12
|
Lonza™
12604F/12 |
Glucose | None | 12 × 500 mL | DMEM Media | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- DMEM is a modification of Basal Medium Eagle (BME)
- Contains four-times the concentrations of the amino acids and vitamins
- The high glucose version is well suited to high density suspension culture
- Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
2° to 8°C | |
DMEM Media | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7 to 7.4 |
Liquid | |
Sterile | |
Glucose |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title