Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ Hank's Balanced Salt Solutions (1X)
Used in wide variety of tissue culture applications. BioWhittaker™ Hank's Balanced Salt Solutions (1X) is used to maintain a physiological pH for cells maintained in non-CO2 conditions, diluting cells before counting, washing cells before dissociating and transporting cells or tissues.
Specifications
Content And Storage | 15° to 30°C |
---|---|
Product Type | Hanks' Balanced Salt Solution |
Sterility | Sterile |
Catalog Number | Mfr. No. | Formulation | Quantity | pH | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Formulation | Quantity | pH | Price | Quantity & Availability | |||
BW10527F12
|
Lonza™
10527F/12 |
12 x 500 mL | 7.08 to 7.4 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW10-543F
|
Lonza™
10543F |
500 mL | 7.14 to 7.46 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW10-547F
|
Lonza™
10547F |
500 mL | 7.14 to 7.46 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW10-527F
|
Lonza™
10527F |
500 mL | 7.08 to 7.4 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW04-315Q
|
Lonza™
04315Q |
1 L | 7.14 to 7.46 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
BW10-508F
|
Lonza™
10508F |
500 mL | 7.1 to 7.4 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Available in various formulations including calcium-, magnesium- and phenol-red-free or containing versions
- Manufactured in accordance with cGMP regulations and are cell culture tested to assure compatibility
- Contain NaHCO3
Order Info
4L solution is packaged in a polybag.
Specifications
15° to 30°C | |
Hanks' Balanced Salt Solution | |
Sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title