Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ RPMI 1640 with L-Glutamine
Developed for culturing normal human leukocytes. BioWhittaker RPMI 1640 with L-glutamine can be used for suspension and monolayer mammalian cultures.
Supplier: Lonza™ 12702Q
This item is not returnable.
View return policy
Description
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by Tissue Culture Association
Specifications
2° to 8°C | |
RPMI 1640 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
None | |
10000 mL |
Liquid | |
Sterile | |
Glutamine | |
6.9 to 7.3 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction