Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ Black Diamond High Performance Laboratory and Pharmacy Glass/Solid Door Refrigerator
The Black Diamond High Performance Laboratory and Pharmacy Glass/Solid Door Refrigerator includes state of the art technology and advanced features.
Supplier: Corepoint Scientific™ NSBDR492SSG/0
Description
- Self-closing, right hinged, not reversible door
- Digitally commutated fans
- Premium internal LED lighting with custom color selection
- External LED flashing visual alarm
- Data logging (temperature history)
- USB exportable data download
- Extreme environment operation
- Hyper-recovery operation
- 10 shelves
- Independent digital microprocessor temperature controller
- Premium locking system
- Internal plenum air distribution
- Low profile commercial grade casters
- Audible alarm with adjustable volume
- Remote alarm contacts
- Power failure alarm
- Sensor error alarm
- Low battery alarm
- Audible alarm ring back
- Door alarm
- Optional ThermalView™ security glass on door
- Tech Support info.
- Probe Access Port (1 in.)
Specifications
46 cu. ft. | |
1°C to 10°C | |
Yes | |
Solid Swing, Self-closing | |
Stainless Steel | |
Aluminum | |
Stainless Steel Floor and Ceiling, Aluminum Side Walls | |
Touchscreen | |
Stainless Steel, Silver | |
Microprocessor | |
3 year parts and labor warranty, plus an additional 2 year compressor parts warranty | |
Double Glass Doors | |
35.25 in. | |
80.5 in. | |
52.75 in. | |
5.9 A | |
115 V | |
1 |
1300 L | |
Yes | |
Probe access port (1 in.) | |
2 | |
Right | |
Stainless Steel | |
ENERGYSTAR, UL | |
4 | |
Forced Air | |
Probe access port (1 in.) | |
Cycle | |
Yes | |
0.9 m | |
2 m | |
1.34 m | |
NEMA 5-15 P | |
60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction