Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex Flex-Lyte Safety Glasses with H2MAX Lens
Pyramex Flex-Lyte Safety Glasses with ANSI Z87 safety compliance
Manufacturer: Pyramex SBG10520DTM
Description
- Soft nose piece for snug fit
- Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
- Offers a clear, panoramic view without obstruction
- 9 base wraparound lens provides full front side protection
- Scratch-resistant, polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
ANSI Z87 | |
Eye Safety | |
Slim Co-Injected | |
H2MAX | |
Anti-fog |
Gray/H2MAX Lens | |
Black, Gray | |
Polycarbonate | |
Gray |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title