Black Machine Company Epoxy-Coated Test Tube Baskets

Epoxy coating is resistant to rust, corrosion, abrasion, solvents, acids, and alkalies

Manufacturer: Black Machine Company E101/F

 View more versions of this product

Catalog No. 14-966-2F

  Check Availability
Add to Cart
Alternative Option Available:Fisherbrand™ Aluminum Test Tube Basket
Show Details

13-814-59

13 x 9 x 7in. (33.0 x 22.9 x 17.8cm)


Check Availability
Add To Cart

    Specifications

    Autoclavable Yes,Yes
    Height (English) 6 in.,6 in.
    Height (Metric) 15.2cm,15.2cm
    Material Aluminum,Aluminum
    Shape Rectangular

  • Description & Specifications

Related Products


Product Content Feedback

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit