Black Stallion™ Cape Sleeves

Offer protection even from molten metal splash

Manufacturer: Revco Industries, IncSupplier Diversity Partner 65AHS XXL

 View more versions of this product

Catalog No. 18-999-1514

  Check Availability
Add to Cart

Alert

Caution!Garments are not designed to offer long-term protection from ambient heat or direct flame contact. Not for fire protection.


    Specifications

    Size (English) Chest 52 in.
    Material Aluminized Carbon, Kevlar™
    Weight (Metric) 538.6g
    Weight (English) 19 oz.
    Color Silver
    Size 2X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit