Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Blank Accident Prevention Tags

Identify facility equipment to your exact specifications. The Brady™ Blank Accident Prevention Tags are durable one-sided tags with a write-on area that accepts most marking pens.

$54.69

Specifications

Certifications/Compliance OSHA 1910.145
Material Polyester
Includes (25) nylon fasteners
Label Type Not laminated
Shape Rectangle
View More Specs

Products 2
Catalog Number Mfr. No. Color Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Color Dimensions (L x W) Price Quantity & Availability  
19-113-074
View Documents Promotion Details
Brady™
65349
White 3 in. x 5.75 in.
Pack of 25 for $54.69
Add to cart
 
19-113-075
View Documents Promotion Details
Brady™
65350
Yellow 3 in. x 5.75 in.
Pack of 25 for $54.69
Add to cart
 
Description

Description

  • Polyester tags provide identification solutions for almost any environment
  • Meet OSHA's 50 lb. pull requirement
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor or outdoor use
  • Tags are abrasion and chemical resistant
Specifications

Specifications

OSHA 1910.145
(25) nylon fasteners
Rectangle
Polyester
Not laminated
25/Pack
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit