Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards.Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper includes USP batch certificate. USP individual certificate available upon request. DE-M Marking provides easy volume check.
$90.00
Specifications
Calibration | Calibrated To Contain |
---|---|
Certifications/Compliance | DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request. |
Closure Material | Glass |
Color | Clear |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Limit of Error | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Limit of Error | Price | Quantity & Availability | |||
13-690-129
|
BrandTech™ BRAND™
36975 |
20 mL | 10/19 | ±0.02 mL USP |
Pack of 2 for $90.00
|
|
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain. (TC, In.)
- Glass stopper included.
- DE-M Marking provides easy volume check.
- Includes USP batch certificate. USP individual certificate available upon request.
Specifications
Calibrated To Contain | |
Glass | |
Borosilicate Glass | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request. | |
Clear | |
2 Piece |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title