Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ Blood Bank Refrigerator
This Blood Bank Refrigerator is engineered to provide quality storage and maximum protection for life-saving blood. In compliance with the requirements set forth by AABB for the refrigerated cold storage of blood-based products and in accordance with FDA listed Class II medical devices.
Supplier: Corepoint Scientific™ NSBR492WSW/0
Description
- Optimal temperature control with PID microprocessor
- Smart controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
Specifications
Blood Refrigerator | |
1388 L | |
PID Microprocessor | |
Solid Swing | |
7 Drawers per Side (14 Total), Optional Extra Drawer per Side (16 Total) | |
Powder-coated Steel | |
EPA SNAP, FDA, AABB | |
LCD Display | |
Fan-forced | |
2 Year Warranty for Parts and Labor (Excluding Calibrations), 7 Year Warranty for Compressor | |
Integrated Alarm Systems | |
4.5 A | |
100/120 V |
49 cu. ft. | |
1°C to 10°C | |
Natural Hydrocarbon Refrigerant | |
2 | |
Painted Steel | |
Urethane | |
Upright | |
White | |
Probe Access Port | |
Cycle | |
V-drive | |
NEMA 5-15 | |
Blood Bags (800+) |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction