Labconco™ Blood Drawing Chairs

Provides optimal positions for venipuncture

Manufacturer: Labconco™ 1120210

 View more versions of this product

Catalog No. 22-555-202

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 204kg
    Product Type Double chair with center cabinet
    Material Nylon-filled polyester chair
    Material (Frame) Powder coated tubular steel
    Color Glacier white chair; Charcoal arm
    Includes Two compression-molded, nylon-filled polyester chair, glacier white powder-coated square tubular steel frame, type 304 stainless steel foot rest, and molded urethane padded arm with integral coating and gas-assist arm lift mechanism
    Width (English) 74.5 in.
    Width (Metric) 189.2cm
    Height (English) 37 in.
    Height (Metric) 94cm
    Dimensions (L x W x H) 69.8 x 189.2 x 94cm (27.5 x 74.5 x 37 in.)
    Length (English) 27.5 in.
    Capacity (English) 450 lb.
    Length (Metric) 69.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit