Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SI Analytics™ BlueLine Precision Electrode with Liquid Electrolyte

Universal, precise pH measurement for the laboratory

$228.66 - $392.43

Specifications

Diameter (Metric) 12 mm
Filling Solution Type 3 M KCl (Liquid)
Material Glass
Membrane Type A Glass
For Use With (Application) pH Measurements in Laboratory Applications
View More Specs

Products 3
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
15-177-872
View Documents
SI Analytics™
285129114
pH 11
Each for $228.66
Add to cart
 
15-177-871
View Documents
SI Analytics™
285129139
pH 13
Each for $384.19
Add to cart
 
15-177-870
View Documents
SI Analytics™
285129147
pH 14
Each for $392.43
Add to cart
 
Description

Description

  • Available with or without built-in NTC temperature sensors
  • For use with pH measurements in laboratory applications
  • Suitable for difficult samples
  • Optimum electrolyte flow without clogging by unique platinum wire junction
  • Different connection possibilities for a wide variety of pH meters
  • High performance membrane glass provides the best possible results
  • Easy to clean glass shaft
Specifications

Specifications

12 mm
Glass
pH Measurements in Laboratory Applications
0 to 14
3 M KCl (Liquid)
Type A Glass
Ag/AgCl
-5°C to +100°C
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit