Learn More
Laxco™ BM 500 Series Stereo Zoom Microscope
Laxco™ BM500 Series utilizes large industrial base with both vertical and horizontal adjustments for imaging of large samples. Its dual heads allow for 2 users to view same field of view for surgical procedures or teaching.
Specifications
Resolution | Coarse |
---|---|
Warranty | 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years |
Product Type | Stereo Microscope |
Head Style | Binocular |
Lighting Type | LED Upper and Lower 150w |
Includes: Stand, Head, Power supply
Catalog Number | Mfr. No. | Magnification Power | Zoom Range | Field of View | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Zoom Range | Field of View | Price | Quantity & Availability | |||
BM500MZ22D
|
Laxco™
BM500MZ22D |
7X to 45X | Ratio: 6.4:1 | 32.10 to 5.1 mm | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
BM500MZ32D
|
Laxco™
BM500MZ32D |
6.5X to 60X | Ratio: 9:2:1 | 35.38 to 3.83 mm | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Dual diopter adjustments accommodates different eye focal length
- Parfocality maintained between magnifications
- Clearly marked neural knobs for magnification
- 10X super-widefield eyepieces with interpapillary and diopter adjustments to correct for user-specific eyesight
- Parfocal zoom optics
- Dual stereoscopic heads with overlapping FOV's and Parfocal
- 58.4cm (23 in.) of 360° reach
- 43.1cm (17 in.) of vertical height adjustment
- Easily move between small and large size samples
- Focusing mechanism, with smooth ball-bearing rack-and-pinion
- Sturdy steal construction
- Counter balanced horizontal pole
Certifications
Quality Performance Certification
Specifications
Coarse | |
Stereo Microscope | |
LED Upper and Lower 150w | |
10X |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
Binocular | |
Education, Research, Manufacturing, Laboratory |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.