Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Vinyl

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

Supplier:  Brady™ M133427

 View more versions of this product

Catalog No. 19-155-112


Add to cart

Description

Description

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Color: Black on White/Clear
  • Material: Self-Laminating Vinyl
  • Printer Compatibility: BMP51, BMP53

Specifications

Specifications

ASTM D 1000, ASTM D 2979, UL, RoHS
Acrylic, Permanent
White printable zone and a translucent over laminating area
Wire and cable identification
1
1 Ea.
-70°C to +70°C
0.004 in.
25.40 x 44.45 mm
44.45 mm
2.54 cm
BMP51/53 Labelmaker Labels
Black, White
Vinyl
BMP™51 and BMP™53 Printer
2 Years
Rectangle
12 lb./in.
0.102 mm
1.74 in.
1 in.
9.53 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit