Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™53 Label Printer with Facility ID Supply Kit

This kit includes the wireless BMP™53 Label Printer, LabelMark™ Standard Software and a variety of durable indoor/outdoor vinyl tapes for facility identification applications.

Manufacturer:  Brady™ BMP53KITGI

Catalog No. 19-104-544

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • The BMP™53 Label Maker is a compact, versatile portable printer with built-in Bluetooth™ technology for wireless printing
  • Features a 300 dpi print head and can print professional, durable labels up to 1.5 in. wide
  • Prints on continuous and die-cut materials at a speed of 1 inch per second and uses the same label cartridges as the BMP™51 printer
  • Offers three power options: AC Power (included), rechargeable Lithium Ion Battery (not included), or 8 AAs (not included)
Specifications

Specifications

Cartridge
Not Autoclavable
FCC Part 15 Class A
Printer Kit
6 in.
Kit
Kit
1 in./s
N/A
6 in.
Printer Kit
Safety
Single Color
3.6 in.
6 in. H x 6 in. W x 3.6 in. D
AC Adapter/Battery Charger; Hard Case; LabelMark Standard Software; M-20-483 Label Cartridge; MC-1500-595-WT-BK Label Cartridge; MC-1500-595-WT-RD Label Cartridge; MC-1500-595-YL-BK Cartridge; MC1500-595-GN-WT Label Cartridge; Quick Start Guide; USB Cable
48 MB
110 to 240 V
N/A
6H x 6W x 3.6 in. D
2 Years
Kit
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit