Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™71 Series Defender™ Tamper Resistant Vinyl Labels - White
Tamper-Resistant Vinyl (B-351) is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155 |
Description | Label |
Adhesive Type | Permanent Acrylic |
Color | White |
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
19-109-067
|
Brady™
M7117351 |
0.5 x 1 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-109-074
|
Brady™
M7120351 |
1 x 2 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-109-126
|
Brady™
M7131351 |
1 x 1.5 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-109-134
|
Brady™
M7137351 |
1.9 x 3 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -40 to 180° F (-40 to 82° C)
Specifications
Not Autoclavable | |
Label | |
White | |
Vinyl | |
Label | |
1 | |
Rectangle |
ASTM D 1000; ASTM D 2979; ASTM G 155 | |
Permanent Acrylic | |
Roll | |
Thermal Transfer | |
BMP™71 Label Printer | |
No Text |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title