Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™71 Series Self-Laminating Polyester Labels - Clear/White

Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Manufacturer:  Brady™ BM7175461

Catalog No. 19-109-037


Add to cart

Description

Description

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -320 to 230° F (-196 to 110° C)
Specifications

Specifications

Autoclavable
Clear/White
Label
1 in. H x 2.625 in. W
BMP™71 Label Printer
1
Roll of 1000 Labels
Thermal Transfer
1H x 2.625 in. W
1 in.
No Text
Polyester
Roll of 1000 Labels
Permanent Acrylic
ASTM D 1000; Halogen Free (DIN VDE 0472 part 815)
1 in. H x 2.625 in. W
1 in.
1 in.
1 in.
Roll of 1000 Labels
Rectangle
2.625 in.
92.075 mm
Bulk Roll
Label
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit