Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™71 TLS 2200™ Series WorkHorse™ Solvent Resistant Polypropylene Labels - White, T Flag

White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.

Manufacturer:  Brady™ PTLFT54425

 View more versions of this product

Catalog No. 19-109-173


Add to cart

Description

Description

  • No visible affect to label when exposed to most common chemicals, oils or water
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • UL approved
  • CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -94 to 176° F (-70 to 80° C)
Specifications

Specifications

Not Autoclavable
White
1.575 in. H x 1.49 in. W
1.575 in.
1
Roll of 100 Labels
Rectangle
1.49 in.
Roll
Label
Permanent Acrylic
Label
1.575 in. H x 1.49 in. W
BMP™61 Labeling System; BMP™71 Label Printer; TLS 2200™ Thermal Labeling System; TLS-PC LINK™ Thermal Labeling System
Roll of 100 Labels
Thermal Transfer
1.575H x 1.49 in. W
77.47 mm
Polypropylene
Roll of 100 Labels
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit