Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Active Gauge Display

Provides rugged, local indication of pressures from atmosphere to 1mbar

Manufacturer:  Edwards D39576000

Catalog No. 11-283-116


Add to cart

Includes: Supplied with tilt feet for benchtop use, or can be panel mounted to DIN 43700 standards with kit (included).

Description

Description

Simple method of directly controlling loads without the need for additional relays or power supplies.

  • Easy-to-use LED display
  • Vacuum switches, with high current ratings
  • Accepts two active gauges
  • Single switch to select gauge
  • With standard 2 to 10V analog chart recorder outputs

For vacuum chambers in an industrial environment

Order Info

  • Operating temperature range: 5° to 60°C (41 to 140°F)
  • Weight: 2 5/8 lb. (1.2kg)
  • Dimensions: 3 3/4L × 6 1/8W × 3 3/4 in.H (9.6 × 15.6 × 9.6cm)
  • Electrical requirements: 90/265V (selectable), 45/70Hz
  • Use 9 3/4 ft. (3m) cable (11-283-117), which has FCC68-compatible connections at both ends, to connect display to gauge (11-283-115)

Specifications

Specifications

LED
3.75 in.
Vacuum chambers in an industrial environment
3.75 in.
6.12 in.
APGX (Pa)
41° to 140°F
5° to 60°C
Supplied with tilt feet for benchtop use, or can be panel mounted to DIN 43700 standards with kit (included)
3.75 x 6.12 x 3.75 in. (9.6 x 15.5 x 9.6cm)
1.2kg
9.6cm
9.6cm
10mbar
Active Vacuum Gauge Display
15.5cm
2.62 oz.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit