Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ InSlide Out™ Hybridization Apparatus Available on GSA/VA Contract for Federal Government customers only.

Reduces sample prep time

Manufacturer:  Boekel Scientific™ 241000

Catalog No. 05-450-50


Add to cart

Includes: Stainless-steel slide rack holds up to twenty 1 x 3 in. slides as well as various other size slides

Description

Description

  • For microarray and in situ hybridization, immunohistochemistry applications, slide warming and drying
  • Sealed chamber permits hybridization and single-slide temperature incubation procedures without need for sealed cover slips
  • Reduces preparation time, avoids exposure to fumes from slide-sealing agents
  • PID temperature controller ensures rapid heatup and temperature stability
  • Temperature range: 5°C above ambient to 75°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Overall dimensions: 17.75L x 18W x 6 in. H (45 x 46 x 15cm). Tray dimensions: 11.5L x 7.5W x 0.75 in. H (29 x 19 x 1.9cm).

Warranty and Services

Two years

Specifications

Specifications

LED
±0.2°C
50/60Hz
17.75 in.
45cm
PID
10.9kg
46cm
2 Years
Ambient 10 to 75°C
115V
6 in.
15cm
Stainless Steel slide rack holds up to twenty 1 x 3 in. slides as well as various other size slides
24 lb.
18 in.
115V 50/60Hz
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit