Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Platform for Microprocessor Controlled Orbital Shaker
GREENER_CHOICESDP

This is an interchangeable platform for Boekel Orbital Shakers (Cat. No. 15-600-317).

$286.50

Specifications

Load Bearing Capacity (Metric) 2.5 kg
Product Type Platform
Length (English) 9.8 in.
Length (Metric) 250 mm
Width (English) 7.5 in.
View More Specs

Products 2
Catalog Number Mfr. No. Holds Price Quantity & Availability  
Catalog Number Mfr. No. Holds Price Quantity & Availability  
15-600-318
GREENER_CHOICESDP
View Documents
Boekel Scientific™
270290
6 x 250 mL Flasks, 6 x 400 mL Beakers
Each for $286.50
Only null left
Add to Cart
 
15-600-319
GREENER_CHOICESDP
View Documents
Boekel Scientific™
270291
12 x 100 mL Flasks, 12 x 150 mL Beakers
Each for $286.50
Only null left
Add to Cart
 
Description

Description

  • Platform with Holders for Flasks and Beakers
  • interchangeable Locking Design
Specifications

Specifications

2.5 kg
9.8 in.
7.5 in.
Boekel Microprocessor Controlled Orbital Shaker
Platform
250 mm
190 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.