Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Bond™ Full Frame Safety Glasses
Full Frame Safety Glasses with Translucent Charcoal Frame.
Supplier: Protective Industrial Products 250570004
This item is not returnable.
View return policy
Description
- Classic keyhole bridge design improves comfort and fit
- Nylon frame increases flexibility and comfort
- Frame contains no metal parts
Specifications
ANSI Z87.1 | |
Red Mirror Plus | |
Dark Gray | |
No | |
Anti-Scratch, Anti-Reflective | |
3.875 in. | |
9.8425 cm | |
Nylon | |
Autoclavable |
Full Frame Safety Glasses with Translucent Charcoal Frame | |
Full Frame Glasses | |
Universal | |
Rounded Square | |
Polycarbonate | |
1.5 in. | |
3.81 cm | |
Full Frame |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title