Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Bookend Shelf Bracket
Fisherbrand™ Bookend Shelf Brackets can be attached to an island stanchion or wall standard to support shelves.
$35.62 - $54.33
Specifications
Height (English) | 6 in. |
---|---|
Height (Metric) | 15.2 cm |
Includes | Bookend Bracket |
Width (English) | 1 in. |
Width (Metric) | 25 mm |
Catalog Number | Product Type | Depth (English) | Depth (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Product Type | Depth (English) | Depth (Metric) | Price | Quantity & Availability | ||||
06-000-128
|
Left Bracket | 8 in. | 20.3 cm |
Each for $35.62
|
|
||||
06-000-129
|
Left Bracket | 12 in. | 30.5 cm |
Each for $45.87
|
|
||||
06-000-130
|
Left Bracket | 16 in. | 40.6 cm |
Each for $54.33
|
|
||||
06-000-131
|
Right Bracket | 8 in. | 20.3 cm |
Each for $35.62
|
|
||||
06-000-132
|
Right Bracket | 12 in. | 30.5 cm |
Each for $45.87
|
|
||||
06-000-133
|
Right Bracket | 16 in. | 40.6 cm |
Each for $54.33
|
|
||||
Description
- Painted steel
Specifications
6 in. | |
Bookend Bracket | |
25 mm | |
Steel (14 ga.) |
15.2 cm | |
1 in. | |
White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title