Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length

Long, slender, tapered tips speed pipetting
Description
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
Chemically inert pipets have negative graduations as well as bidirectional scales.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Order Info
Individually wrapped and multipacked pipets come in sterile and plugged; nonplugged bulk-packed pipets are also available.
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated “To Deliver/Blow Out,” Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.
Specifications
Yes | |
Borosilicate Glass | |
Yes | |
0.1 mL | |
±0.15 mL | |
Yellow | |
Serological Pipet |
ASTM E714, USP Type I, ASTM E438, Type I, Class B | |
Sterile | |
0.1 mL | |
Regular Tapered | |
Canisters; Inner Pk. Qty: 50 | |
5 mL | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.