Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Borosilicate Glass Filtering Flask
The Borosilicate Glass Filtering Flask includes a heavy-duty rim and a bolt neck with tubulation.
Supplier: United Scientific Supplies FG5340100
Description
- Heavy wall filtering flask includes a bolt neck with tubulation.
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength.
- Feature heavy-duty rims.
- Printing in durable white enamel.
Specifications
100 mL | |
General Lab Use | |
25 mL | |
6 Pk. | |
Reusable | |
Narrow | |
Flat | |
No |
Borosilicate Glass (3.3) | |
50 to 100 mL | |
108 mm | |
Autoclavable | |
Yes | |
Non-sterile | |
64 mm | |
#3 Stopper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction