Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan Scientific and Medical™ PerkinElmer Split / Splitless FocusLiner for AutoSystem XL (PSS injector)
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
Specifications
Length (Metric) | 86.2 mm |
---|---|
Product Type Specs | GC Inlet Liner |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 2 mm |
Diameter (Metric) Outer | 4 mm |
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with PerkinElmer instruments
Specifications
86.2 mm | |
5/Pk. | |
4 mm |
GC Inlet Liner | |
2 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title