Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
950 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
22-400 mm
24-414 mm
28-400 mm
33-400 mm
No. per Case:
12

Choose this narrow-mouth, clear glass bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required.

Choose this Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required. Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass bottle
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125mL to 1000mL
  • Closures assembled on bottles

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded and CofA is not included.

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Certifications/Compliance None
Closure Size 22-400 mm
Mouth Narrow
Closure Material PTFE-lined Polypropylene
Closure Type Closed-top Cap
Height (English) 4.4 in.
Height (Metric) 112 mm
Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Certification Parameters None
Color Clear
Description Clear Glass Boston Round
Diameter (English) Inner 0.56 in.
Diameter (Metric) Inner 1.4 cm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B267-2200UB
Type Jar
Closure Color White
Diameter (English) Outer 1.88 in.
Diameter (Metric) Outer 48 mm
Level Unprocessed
Volume (English) Brim 4.3 oz.
Volume (Metric) Brim 128 mL
Show More Show Less