Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SP Scientific Hotpack Glassware Washer Accessories
Accessories designed for use with Hotpack™ Undercounter, Freestanding and Vertical Stacking Glassware washers safeguard flasks, beakers, test tubes, bottles, Petri dishes, and more.
Supplier: SP Scientific 437257
Description
- Accessories maximize space, improve efficiency, and protect specialty glassware; use in standard open racks
- Bottom mesh inserts prevent small items from falling through
- Made of stainless steel for long life and durability
- Booster Pump for use with low pressure DI water supply below 18psi
Specifications
Stainless Steel | |
Up to 9, 2L bottles | |
Lab Glassware Washer | |
24 in. | |
24 in. x 24 in. | |
6 in. | |
24 in. | |
24 in. | |
5 lb. | |
Each |
Bottle Basket Insert | |
Washing Lab Glassware | |
Fits Full rack, top or bottom | |
61 cm | |
24 in. x 24 in. x 6 in. | |
15 cm | |
61 cm | |
61 cm | |
2.2 kg |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction