Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Bottle/Tube Roller, AC100V-240V, 50/60Hz, US plug PROMO

Capable of rolling multiple size tubes or bottles, features digital controlled speed ranging from 1- 80 RPM, and is safe to use in CO2 and/or humid environments.

Manufacturer:  Thermo Scientific™ 88881003F5

Catalog No. 11-676-343F5

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Adjustable speed accommodates a variety of applications
  • Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
  • Adjustable rollers accommodate a variety of tube/bottle sizes
  • Stacking kit allows stacking two units, saving valuable bench space
  • Optional remote control facilitates operating unit while in incubator and adds timer function
Includes:

O Rings to ensure smooth rolling when using tubes
Specifications

Specifications

1 to 80rpm
14.3 lb.
2.8 in.
14.9 in.
360 mm
AC 100V to 240V
6.5 kg
10W
1.1 in.
LED Roller Speed Display
≤ 120 mm
USA
Two high with optional kit
2 Years
AC 100V to 240V 50/60Hz
1 to 80rpm
4° to 60°C (Operating)
6.5 kg
14.2 in.
72 mm
378 mm
14.3 lb.
50/60Hz
CE, cCSAus
28 mm
≤ 4.72 in.
6 rollers standard, up to 11 can be added
≤ 95%
0 to 999 min. or continuous
≤ 95% humidity and CO2 resistant
14.2 x 14.9 x 2.8 in. (360 x 378 x 72 mm)
Rollers
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit