Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Halo™ Eyewashes with SpinTec™ Drench Shower

The Bradley Halo™ Eyewash with SpinTec™ Drench Shower is a space saving fixture equipped with shower providing superior washdown and even spray pattern.

$260.17 - $1419.00

Save up to 50%

Specifications

Activation Stainless Steel push handle
Certifications/Compliance ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL
Color Yellow
Flow Rate 0.4 - 20 gpm at 30psi
For Use With (Application) Full body relief from contaminants
View More Specs

Products 7
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19-870-017
View Documents
Bradley™
S19314F
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Stainless Steel shroud Each for $1,236.00
Add to cart
 
19-870-018
View Documents
Bradley™
S19314UU
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Stainless Steel shroud, Stainless Steel foot Each for $1,322.00
Add to cart
 
19-120-580
View Documents
Bradley™
S19314EW
Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag Each for $260.17

Save 50% Reg : $519.00

Add to cart
 
19-120-582
View Documents
Bradley™
S19314PDC
Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Plastic dust cover Each for $1,132.00
Add to cart
 
19-120-581
View Documents
Bradley™
S19314P
Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, hand held drench hose Each for $1,331.00
Add to cart
 
19-120-583
View Documents
Bradley™
S19314SB
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag Each for $1,145.00
Add to cart
 
19-120-584
View Documents
Bradley™
S19314DC
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Plastic hinged dust cover Each for $1,419.00
Add to cart
 
Description

Description

The unit fits easily into any work environment.

Halo Eyewash

  • Provides 4.8gpm of water at safe velocity
  • Operated by ergonomic type 304 stainless-steel push handle and hand activation eyewash paddle
  • Barrier-free or standard design with chrome-plated brass, 0.5 in. (1.27cm) stay-open eyewash ball valve
  • Universal identification sign and inspection tag included
  • Galvanized steel supply and waste pipes protected with BRADTECT™ safety yellow coating
  • Bowl constructed of yellow impact-resistant plastic or stainless-steel material
  • Waste drain fitting, 1.25 in. (3.17cm) and tailpiece furnished
  • Integral strainer to reduce water debris and clogging
  • Provided with antimicrobial protection
  • Features self-draining Aquaduct™ design
  • Fully-assembled and factory-tested
  • Optional yellow impact-resistant plastic or type 304 corrosion-resistant stainless-steel dust cover
SpinTec Showerhead
  • Made of highly visible yellow impact-resistant plastic with 3.1 in. (78.7mm)
  • Features integral 22gpm flow control to conserve water
  • Optional 10.75 in. (273mm) corrosion-resistant stainless-steel shroud and aluminum foot paddle available

Certifications

UL listed

Compliance

ANSI Standard Z358.1 compliant

Specifications

Specifications

Stainless Steel push handle
Yellow
Full body relief from contaminants
30 to 90psi
ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL
0.4 - 20 gpm at 30psi
Free standing
Halo Eyewash

Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit