Bradley™ Halo™ Wall-Mount Eye/Face Wash

The Bradley Halo™ Wall-Mount Eye/Face Wash offers a high performance rinsing platform that provides rapid relief to an individual's eyes and face that have been injured by chemicals or particulate.

Manufacturer: Bradley™ S19224FW

 View more versions of this product

Catalog No. 19-120-576

  Check Availability
Add to Cart

Disclaimers:

Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.


    Specifications

    Product Type Halo eye/facewash
    Depth (Metric) 33.65cm
    Flow Rate 3 gpm at 30psi
    For Use With (Application) Instant relief to eyes from harmful particulates or chemicals
    Height (English) 14.62 in.
    Height (Metric) 37.13cm
    Includes Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag
    Mounting Wall
    Pressure Range 30 to 90psi
    Width (English) 15.5 in.
    Width (Metric) 39.37cm
    Activation Stainless Steel push handle
    Certifications/Compliance ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2
    Color Yellow
    Depth (English) 13.25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit