Bradley™ Wall-Mount Eyewashes

Unit design saves space and fits easily into any work environment

Manufacturer: Bradley CorporationSupplier Diversity Partner S19224EWX

 View all options for this product

Catalog No. 19-807-540


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Activation Stainless Steel push handle
    Certifications/Compliance ANSI Z358.1-2009
    Color Yellow
    Depth (English) 13.25 in.
    Depth (Metric) 33.65cm
    Flow Rate 0.4 gpm at 30psi
    For Use With (Application) Unit design saves space and fits easily into any work environment
    Height (English) 14.62 in.
    Height (Metric) 37.13cm
    Includes plastic eyewash bowl, chrome plated brass sprayhead with twin soft flow eyewash head and protective sprayhead cover, NPT stay open chrome plated brass ball valve, galvanized steel, yellow coating pipe and fitting, wall bracket, drain fitting and tailpiece furnished waste, NPT water supply, universal identification sign, inspection tag
    Mounting Wall
    Pressure Range 30 to 90psi
    Width (English) 15.5 in.
    Width (Metric) 39.37cm
    Product Type Wall mount eyewash w/plastic bowl

    • Both eyewash units come with wall bracket and one unit contains a dust cover
    • Eyewash operates quickly by large, highly visible push handle
    • Safe, steady water flow under varying water supply conditions from 30 to 90psi is assured by integral flow control in sprayhead assembly
    • Eyewash bowl: 25.4cm (10 in.) diameter yellow impact-resistant plastic or 27.3cm (10.75 in.) diameter
    • Corrosion-resistant stainless steel Valve: Chrome-plated brass 1/2 in. (1.27cm) IPS stay-open ball valve. Hand operated by large, highly visible safety yellow PVC push handle
    • Pipe and fittings: 1/2 in. (1.27cm) galvanized steel with safety yellow coating is all stainless steel
    • Wall bracket: Heavy-gauge sand-cast aluminum with safety yellow coating
    • Waste: Dome-type strainer, 1.25 in. drain fitting and tailpiece furnished.
    • Water supply: 1.27cm (0.5 in.) IPS

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit