Brady™ 34 Series Indoor/Outdoor Combination Packs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 3450LTR KIT

 View more versions of this product

Catalog No. 19-015548

  Check Availability
Add to Cart

    Specifications

    Height (English) 2.93 in.
    Quantity 6 Markers/card
    Temperature Range (Metric) 10°C
    Tensile Strength 55 lb./in.
    Thickness 0.007 in.,0.007 in.
    Color Black on Yellow,Black on Yellow
    For Use With (Application) Indoor use, wire, cable and general identification numbers, letters and conduit and voltage markers
    Includes All numerals 0 to 9
    Material Vinyl Cloth
    Certifications/Compliance RoHS, UL
    Style Consecutive
    Temperature Range (English) 50°F
    Type 34 Series indoor and outdoor combination packs
    Finish Semi Gloss

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit