Brady™ 34 Series Indoor/Outdoor Numbers and Letters Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 34606

 View more versions of this product

Catalog No. 19-015558

  Check Availability
Add to Cart

    Specifications

    Height (English) 5 in.
    Material Vinyl Cloth
    Certifications/Compliance RoHS, UL
    Message 6,6
    Temperature Range (English) 50°F
    Temperature Range (Metric) 10°C
    Tensile Strength 55 lb./in.
    Thickness 0.007 in.,0.007 in.
    Color Black on Yellow,Black on Yellow
    Type 34 Series indoor numbers and letters
    Width (English) 1.75 in.,1.75 in.
    Finish Semi Gloss
    For Use With (Application) Indoor use, wire, cable and general identification numbers, letters and conduit and voltage markers
    Quantity 5 Markers/card
    Style Standard

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit