Brady™ Accessories for BMP™21 Label Printers

Accessories for use with BMP21 portable label printers

Manufacturer: Brady™ BMP21HC

 View all options for this product

Catalog No. 19-102-702


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Depth (English) 6.05 in.
    Depth (Metric) 15.36cm
    Height (English) 14.4 in.
    For Use With (Equipment) For BMP21 label printers
    Height (Metric) 36.57cm
    Material Plastic
    Product Type Carrying case
    Quantity Each
    Weight (English) 2 lb.
    Weight (Metric) 0.9kg
    Width (English) 12.15 in.

    • AC Adapter: Convenient accessory for powering the BMP-21 Portable Label Printer without “AA” batteries
    • Hardside Carrying Case: Protects the label printer when transporting
    • Magnet Only Accessory: Allows you to attach label printer to panels, I-beams and any other magnetic-receptive surface during use or storage
    • Multifunctional Accessory: With additional options for carrying and operating the labeler, and a built-in flashlight for creating labels in dark spaces, this multifunctional tool is the ideal solution for fast, efficient labeling

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit