Brady™ Accident Prevention Tags - Caution Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 65348

 View more versions of this product

Catalog No. 19-807-181

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D1593, ASTM D638, OSHA
    Color Black on Yellow
    Diameter (English) Hole 0.37 in.
    For Use With (Application) For marking on-the-spot warning of dangerous conditions
    Height (English) 5.75 in.
    Height (Metric) 14.6cm
    Includes 0.37 in. I.D. metal grommet
    Temperature Range (English) -40° to 248°F
    Thickness 0.36mm
    Width (English) 3 in.
    Message Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge
    Diameter (Metric) Hole 0.93cm
    Durability 3 to 5 Years
    Temperature Range (Metric) -40° to 120°C
    Width (Metric) 7.62cm
    Material Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit