Brady™ Accident Prevention Tags - Danger Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 86603

 View more versions of this product

Catalog No. 19-040-313

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance OSHA
    Color Black/Red on White
    Diameter (English) Grommet 0.37 in.
    Diameter (Metric) Grommet 0.93cm
    Durability 3 to 5 Years
    For Use With (Application) For marking on-the-spot warning of dangerous conditions
    Height (English) 7 in.
    Height (Metric) 17.7cm
    Includes 10 nylon ties
    Temperature Range (English) -40° to 212°F
    Temperature Range (Metric) -40° to 100°C
    Thickness 0.01 in.
    Width (English) 4 in.
    Width (Metric) 10.1cm
    Material Polyester
    Message Danger May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing and Respirator Do Not Remove This Tag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit