Brady™ Accident Prevention Tags with Different Fronts and Backs Available on GSA/VA Contract for Federal Government customers only.

With different fronts and backs

Manufacturer: Brady™ 86664

 View more versions of this product

Catalog No. 19-040-352

  Check Availability
Add to Cart

    Specifications

    Color Black on Yellow
    Diameter (English) Grommet 0.37 in.
    Diameter (Metric) Grommet 0.93cm
    For Use With (Application) Used for temporary tagging in a non harsh environment
    Height (English) 5.75 in.
    Includes 100 string fasteners
    Temperature Range (English) -40° to 194°F
    Temperature Range (Metric) -40° to 90°C
    Thickness 0.01 in.
    Width (English) 3 in.
    Width (Metric) 7.6cm
    Certifications/Compliance ASTM
    Height (Metric) 14.6cm
    Material Cardstock
    Message Repair Tag Equipment ID Problem Signed By Date Return This Tag to Main. Dept. When Repair Work is Completed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit