Brady™ Accident Prevention Tags with Same Fronts and Backs Available on GSA/VA Contract for Federal Government customers only.

Feature same message on tag front and back

Manufacturer: Brady™ 86666

 View more versions of this product

Catalog No. 19-040-459

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM
    Height (Metric) 14.6cm
    Includes 100 string fasteners
    Temperature Range (English) -40° to 194°F
    Thickness 0.01 in.
    Width (English) 3 in.
    Diameter (English) Grommet 0.37 in.
    Diameter (Metric) Grommet 0.93cm
    For Use With (Application) Used for temporary tagging in a non harsh environment
    Temperature Range (Metric) -40° to 90°C
    Width (Metric) 7.6cm
    Material Cardstock
    Message Safety Inspection Equipment ID/Location/Date/By
    Height (English) 5.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit