Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Accident Prevention Tags with Same Fronts and Backs

Feature same message on tag front and back

$31.90 - $99.40

Specifications

Diameter (English) Grommet 0.37 in.
Diameter (Metric) Grommet 0.93cm
View More Specs

Products 14
Catalog Number Mfr. No. Material Message Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Material Message Height (Metric) Price Quantity & Availability  
19-040-437
View Documents
Brady™
86620
Polyester Inspected Record Date/By/Accepted/Rejected 17.7cm
Pack of 10 for $36.35
Add to cart
 
19-040-257
View Documents
Brady™
86478
Dura-Tag Notice Temporary Out Of Use 17.7cm
Pack of 10 for $60.20
Add to cart
 
19-040-286
View Documents
Brady™
86535
Polyester Maintenance Hold Tag Maintenance Needed In Progress 14.6cm
Pack of 10 for $31.90
Add to cart
 
19-040-336
View Documents
Brady™
86636
Cardstock Danger Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies 14.6cm
Pack of 100 for $99.40
Add to cart
 
19-040-389
View Documents
Brady™
86438
Dura-Tag Inspected Record Date/By/Accepted/Rejected 14.6cm
Pack of 10 for $54.70
Add to cart
 
19-040-405
View Documents
Brady™
86500
Dura-Tag Inspected Record Date/By/Accepted/Rejected 17.7cm
Pack of 10 for $60.20
Add to cart
 
19-040-411
View Documents
Brady™
86504
Dura-Tag Safety Inspection Equipment ID/Location/Date/By 17.7cm
Pack of 10 for $60.20
Add to cart
 
19-040-427
View Documents
Brady™
86556
Polyester Safety Inspection Equipment ID/Location/Date/By 14.6cm
Pack of 10 for $31.90
Add to cart
 
19-040-443
View Documents
Brady™
86611
Polyester Safety Inspection Equipment ID/Location/Date/By 17.7cm
Pack of 10 for $36.35
Add to cart
 
19-040-453
View Documents
Brady™
86675
Cardstock Inspected Record Date/By/Accepted/Rejected 14.6cm
Pack of 100 for $99.40
Add to cart
 
19-040-459
View Documents
Brady™
86666
Cardstock Safety Inspection Equipment ID/Location/Date/By 14.6cm
Pack of 100 for $99.40
Add to cart
 
19-040-797
View Documents
Brady™
86417
Dura-Tag Notice Temporary Out Of Use 14.6cm
Pack of 10 for $54.70
Add to cart
 
19-040-816
View Documents
Brady™
86565
Polyethylene Inspected Record Date/By/Accepted/Rejected 14.6cm
Pack of 10 for $31.90
Add to cart
 
19-040-395
View Documents
Brady™
86442
Dura-Tag Safety Inspection Equipment ID/Location/Date/By 14.6cm
Pack of 10 for $54.70
Add to cart
 
Description

Description

  • Feature two chamfered corners and a 3/8 in. grommeted hole
  • Textured write-on surface allows for authorized signatures, dates, and other special instructions
  • Chemical-resistant, plastic Dura-Tags are reusable and designed for harsh plant environments; come with nylon fasteners
  • Chemical-resistant economy polyester tags withstand moisture, grease and dirt; come with nylon fasteners
  • Economical, yet durable cardstock tags come with string fasteners

Compliance

Meet OSHA 1910.145 for accident prevention; Dura-Tag and polyester tags also meet OSHA 50 lb. pull requirement.

Specifications

Specifications

0.37 in.
0.93cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit