Brady™ ANSI Z535 Safety Signs: Keep This Door Closed Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 49026

 View more versions of this product

Catalog No. 19-038-188

  Check Availability
Add to Cart

    Specifications

    Grade Industrial
    Material Aluminum
    Temperature Range (Metric) -40 to 110°C,-40 to 110°C
    Width (English) 10 in.,10 in.
    Height (English) 14 in.,14 in.
    Certifications/Compliance ANSI Z535,ANSI Z535
    Message Keep This Door Closed
    Quantity Each
    Temperature Range (English) -40 to 230°F,-40 to 230°F
    Thickness 0.04 in.
    Color Black, Blue on White,Black, Blue on White
    Type Safety sign
    For Use With (Application) Used in industrial, utility, commercial and institutional environments

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit