Brady™ ANSI Z535 Safety Signs (WARNING): No Smoking, Eating or Drinking In This Area Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 45028

 View more versions of this product

Catalog No. 19-038-254

  Check Availability
Add to Cart

    Specifications

    Material Fiberglass Reinforced Polyester
    Certifications/Compliance ANSI Z535
    Quantity Each
    Size (English) 10W x 14 in. H
    Temperature Range (English) -40 to 193°F
    Temperature Range (Metric) -40 to 90°C
    Tensile Strength 9000psi
    Thickness 0.1 in.,0.1 in.
    Color Black, Red, Orange on White,Black, Red, Orange on White
    Type ANSI Z535 safety sign
    Width (English) 10 in.
    For Use With (Application) Indoor and outdoor use, industrial, utility, commercial and institutional environment
    Grade Industrial
    Message Warning No Smoking, Eating or Drinking In This Area
    Height (English) 14 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit