Brady™ B-427 Self Laminating Vinyl Bulk BMP71 Printer Labels

White/translucent label for wire and cable marking

Manufacturer: Brady™ BM7121427

 View more versions of this product

Catalog No. 19-000-125

  Check Availability
Add to Cart

    Specifications

    Finish Matte
    Format 24 characters/line
    Height (English) 2.5 in.
    For Use With (Equipment) BMP71 printer
    Width (English) 1 in.
    For Use With (Application) Communications cables, laboratory identification, straws, voice/data identification
    Height (Metric) 63.5mm
    Material B-427 Self Laminating Vinyl
    Product Type Bulk Labels
    Quantity 1000/Roll
    Color White/Translucent
    Size (English) 1 x 2.5 in.
    Size (Metric) 25.4 x 25.4mm
    Width (Metric) 25.4mm

    • Features white printable area with clear “tail” that wraps around marker
    • Resistant to abrasion, solvents, water, oil and dirt

    Applications:

    Data Communications, Electrical, Laboratory, Healthcare, Cable Labels

    Certifications

    UL listed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit