Brady™ Ball Valve Lockout Devices

Fit all major brand ball valves

Manufacturer: Brady™ 65669

 View more versions of this product

Catalog No. 17-987-275E

  Check Availability
Add to Cart

    Specifications

    Width (English) Handle 2 in.
    Certifications/Compliance OSHA
    Color Red
    Diameter (English) 0.31 in.
    Diameter (Metric) 0.8cm
    For Use With (Application) To help prevent accidental start-ups
    Handle Thickness 1.25 in.
    Temperature Range (English) -20° to 200°F
    Temperature Range (Metric) -30° to 93°C
    Width (Metric) Handle 5cm
    Material Powder Coated Steel
    Product Type Ball Valve Lockout

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit