Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™85 and PowerMark™ Indoor/Outdoor Vinyl Tapes - Brown
For all-purpose facility and safety identification
Supplier: Brady™ 13547
Description
- Compatible with BBP85, PowerMark Sign and Label Printers
- Low-shrink B-595 material with ultra aggressive adhesive
- Conforms to irregular, curved, rough and highly textured surfaces
- Resistant to grease, oil and most industrial chemicals
- Average outdoor durability: 8-10 years
- Service Temperatures: +82°C to -40°C
- Application temperature: -18°C (0°F)
Specifications
Brown | |
Labeling Tape | |
8 to 10 Years | |
-40° to +180°F | |
15.2 m x 101.6 mm (50 ft. x 4 in.) | |
15.2 m | |
101.60 mm |
Vinyl (B-595) | |
BBP™85, PowerMark™ Printer | |
1 Ea. | |
-40°C to +82°C | |
50 ft. | |
4 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction