Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ Hi-Performance Polyester Tape
BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.
Supplier: Brady™ B30C2250569YL
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications
High Performance Polyester Tape for BBP3x Printers | |
Yellow | |
Tape | |
Non-sterile | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
1 Roll | |
-40 to 212°F | |
45 lb./in. | |
0.076 mm | |
30.48 m | |
57 mm |
Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Polyester | |
Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry | |
80 Gardner Units | |
3 to 5 Years | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +100°C | |
0.003 in. | |
100 ft. | |
2.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction