Brady™ BBP™ Hi-Performance Polyester Tape

Manufacturer: Brady™ B30C2250569GN

 View more versions of this product

Catalog No. 19-211-223

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
    For Use With (Application) Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry
    Life Span 3 to 5 Year(s)
    Quantity 1 Roll(s)
    Color Green
    Tensile Strength 45 lb./in.
    Width (English) 2.25 in.
    Gloss 80 Gardner Units
    Finish Gloss
    Format Tape
    Length (English) 100 ft.
    Length (Metric) 30.48m
    Material Polyester
    Adhesive Type Permanent Pressure-Sensitive Acrylic
    Temperature Range (English) -40 to 212°F
    Temperature Range (Metric) -40 to 100°C
    Thickness (English) 0.003 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit