Brady™ BBP™ Indoor/Outdoor Vinyl Tape

Durable, low-shrink vinyl tape with very aggressive adhesive

Manufacturer: Brady™ B30C4000595WT

 View more versions of this product

Catalog No. 19-211-144

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
    Dimensions (L x W) 100 ft. x 4 in. (30.48m x 10.16cm)
    Gloss 50 Gardner Units
    Finish Gloss
    For Use With (Application) Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
    Length (Metric) 30.48m
    Material Vinyl
    Life Span 8 to 10 Year(s)
    Quantity 1 Roll(s)
    Color White
    Temperature Range (English) -40 to 179.6°F
    Temperature Range (Metric) -40 to 82°C
    Certifications/Compliance RoHS 2002/95/EC
    Width (English) 4 in.
    Width (Metric) 10.16cm
    Length (English) 100 ft.
    Adhesive Type Permanent Acrylic
    Thickness (English) 0.004 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit