Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels

Allows printer to produce five-color chemical labels in a single print pass

Manufacturer: Brady™ B30244595CB

 View more versions of this product

Catalog No. 19-211-263

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
    Display Text Color Bar With Text Area
    Gloss 60 to 50 Gardner Units
    Format Label
    Height (English) 2.25 in.
    For Use With (Application) Pre-cut blank sign headers allow the printer to create multicolor signs fast - in a single print pass, conforms to rough, irregular and "difficult to adhere to" surfaces
    Height (Metric) 5.71cm
    Material Vinyl
    Life Span 8 to 10 Year(s)
    Adhesive Type Permanent Pressure-Sensitive Acrylic
    Quantity 365 Roll(s)
    Color Red, Yellow, Blue, White
    Temperature Range (English) -40 to 180°F
    Temperature Range (Metric) -40 to 82°C
    Thickness (English) 0.004 in.
    Certifications/Compliance RoHS 2002/95/EC
    Width (English) 2.25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit